Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LTN8816K-P16
Zoro #
G9527500
UPC #
-
Country of Origin
China
Dimensions
Included Hard Drive Size
1 TB
Width
17 1/2 in
Height
2 51/64 in
Depth
15 19/64 in
Manufacturers Warranty Length
3 yr
Details
Item
Network Video Recorder
Max. Frames Per Second
30
Number of IP Camera Inputs
16
Resolution
1024 x 768 @60Hz, 1280 x 1024 @60Hz, 1280 x 720 @60Hz, 1600 x 1200P @60Hz, 1920 x 1080P @60Hz, 2560 x 1440P @60Hz, 3840 x 2160P @20Hz
Recording Time
Variable, Depends on Camera Used
Includes
(16) PoE Ports, Central Management Software Disk, Power Supply
Video Export Function
External HDD, Network, USB Flash Drive
Power Required
100 to 240V AC
Dwell Time Settings
5 to 60 sec
Viewing Types
Local, Remote
Operating Temp.
14 Degrees to 131 Degrees F
Video Output
CVBS
Recording Modes
Alarm, Continuous, Motion
Network Interface
10/100/1000 mbps
Video Compression Format
H.265
Maximum Number of Hard Drives
4
Max. Frames per Second
30 fps
Description
Network Video Recorder, Number of IP Camera Inputs 16, Includes (16) PoE Ports, Central Management Software Disk, Power Supply, Recording Modes Alarm, Continuous, Motion, Manufacturers Warranty Length 3 yr, Network Interface 10/100/1000 mbps, Video Compression Format H.265
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.