Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DV-AT1210A-D07
Zoro #
G4312957
UPC #
-
Country of Origin
China
Details
Item
Power supply
Color
Beige
Output Voltage
12V DC
Input Voltage
110V AC
Material
Aluminum
VA Rating
110 VA
Standards
UL Listed
Characteristics
10A, 9 Ports, Wall Mount
For Use With
CCTV Cameras
Includes
Power Cord
Body Material
Aluminum
Number of Channels
9
Input Type
No Inputs Included
Maximum Output Voltage
12V DC
Indoor/Outdoor Usage
Indoor
Output Type
No Outputs Included
Maximum Input Voltage
110V AC
Description
Power Supply, Number of Channels 9, VA Rating 110 VA, Maximum Input Voltage 110V AC, Maximum Output Voltage 12V DC, For Use With CCTV Cameras, Input Type No Inputs Included, Output Type No Outputs Included, Color Beige, Includes Power Cord, Indoor/Outdoor Usage Indoor, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.