Zoro Homepage

Video Surveillance Systems, 8 Cameras

  • Mfr # LTD0164K-8BC

  • Zoro # G212481939


product price: $1,492.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
16
Camera Resolution
8MP
Internal Memory Capacity
4 TB
Lens Type
Fixed
Number of Cameras Included
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTD0164K-8BC
Zoro #
G212481939
UPC #
-
Country of Origin
China

Dimensions

Maximum Focal Length
2.8 mm
Camera Length
6 3/4 in

Details

Item
Video Surveillance Digital Systems
Number of Channels
16
Camera Resolution
8MP
Internal Memory Capacity
4 TB
Lens Type
Fixed
Number of Cameras Included
8
Camera Operating Voltage
12V DC
Maximum Viewing Angle
90 Degrees
Color Display
Color
Indoor/Outdoor Usage
Indoor, Outdoor
Camera Design
Bullet

Description

Video Surveillance Digital Systems, Camera Design Bullet, Number of Cameras Included 8, Maximum Focal Length 2.8 mm, Camera Resolution 8MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 4 TB, Maximum Viewing Angle 90 Degrees , Camera Length 6 3/4 in, Color Display Color, Indoor/Outdoor Usage Indoor, Outdoor, Lens Type Fixed, Number of Channels 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.