Shop LUBE-A-BOOM
See all product information
Create Account
Degreaser, 16 fl oz Can, Citrus
- Mfr # LAB013
- Zoro # G321834909
product price:Â
$
23.25
/ea
Sold in multiples of 12 for
$279.00
Key Features
Container Type
Aerosol Spray Can
Container Size
16 fl oz
Fragrance
Citrus
Net Weight
16 oz
Cleaner Form
Compressed Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LAB013
- Zoro #
- G321834909
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Degreaser
- Container Type
- Aerosol Spray Can
- Fragrance
- Citrus
- Net Weight
- 16 oz
- Cleaner Form
- Compressed Gas
Dimensions
- Container Size
- 16 fl oz
Description
Lube-A-Boom degreaser aerosol fresh citrus scent 16 oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.