Lubricant, 13 oz, Aerosol Spray Can, Clear
- Mfr # LAB026
- Zoro # G321835173
product price:Â
$
29.95
/ea
Sold in multiples of 12 for
$359.40
Key Features
Application
General multi-purpose lubrication
Net Weight
13 oz
Color
Clear
Container Type
Aerosol Spray Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LAB026
- Zoro #
- G321835173
- UPC #
- 639767818940
- Country of Origin
- Unknown
- Item
- Lubricant
- Application
- General multi-purpose lubrication
- Net Weight
- 13 oz
- Color
- Clear
- Container Type
- Aerosol Spray Can
- Container Capacity
- 13 oz
Description
Lube-A-Boom Clear is a multi-purpose lubricant that can be used on components that slide roll, rotate or squeak. When the solvent that allows the aerosol to spray evaporates from exposure to air, it leaves a clear anti-corrosive film impervious to water that prevents rust. It can also be used on most rubber seals and surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.