LK05402G SAE 40W Diesel Engine Oil; 2 Gallon
- Mfr # 191641
- Zoro # G803952282
product price:Â
$
95.55
/ea
Key Features
Size
2 Gallon
For Use With
use in all diesel engines requiring a 40W engine oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 191641
- Zoro #
- G803952282
- UPC #
- -
- Country of Origin
- United States
- Item
- Diesel Engine Oil
- For Use With
- use in all diesel engines requiring a 40W engine oil
Dimensions
- Size
- 2 Gallon
Description
Features
- SAE 40W Diesel Engine Oil.
- 2 Gallon.
- For Use In All Diesel Engines Requiring A 40W Engine Oil.
- Can Also Be Used In 1993 & Older Gasoline Engines.
- Dimension - 9 x 6.5 x 11.63 in.
- Item Weight - 15.22 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.