LU05302G 30W Diesel Engine Oil; 2 Gallon
- Mfr # 191650
- Zoro # G704144434
product price:Â
$
86.39
/ea
Key Features
Size
2 Gallon
SAE Grade - Engine and Motor Oils
30W
For Use With
for tractor or automotive transmissions, ensuring proper application and performance.
Container Size
2 gal
SAE Grade
30W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 191650
- Zoro #
- G704144434
- UPC #
- -
- Country of Origin
- United States
- Item
- diesel engine oil
- SAE Grade - Engine and Motor Oils
- 30W
- For Use With
- for tractor or automotive transmissions, ensuring proper application and performance.
- SAE Grade
- 30W
Dimensions
- Size
- 2 Gallon
- Container Size
- 2 gal
Description
Features
- 30W Diesel Engine Oil.
- 2 Gallon.
- For Use In All Diesel Engines Requiring A 30W Engine Oil.
- Can Also Be Used In 1993 & Older Gasoline Engines.
- Dimension - 9 x 6.5 x 11.63 in.
- Item Weight - 15.22 lbs.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.