LU06DX2G Multi Purpose Automatic Transmission Fluid; 2 Gallon
- Mfr # 152211
- Zoro # G804164608
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Size
2 Gallon
Container Type
Plastic
Features
Excellent high & low-temperature protection
For Use With
Multi Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 152211
- Zoro #
- G804164608
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 2 Gallon
Details
- Item
- Automatic Transmission Fluid
- Container Type
- Plastic
- Features
- Excellent high & low-temperature protection
- For Use With
- Multi Purpose
Description
Features
- Multi Purpose Automatic Transmission Fluid.
- 2 Gallon.
- Dex III, Excellent High & Low Temperature Protection.
- Stable Friction Properties for Smooth & Consistent Shifting Sheer Stability.
- Dimension - 9 x 6.5 x 11.62 in.
- Item Weight - 14.98 lbs.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.