Shop LUBE KING
See all product information
Create Account
LU24IH2G Case IH Hydraulic Fluid; 2 Gallon
- Mfr # 147070
- Zoro # G204144422
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Size
2 Gallon
Container Type
Plastic
For Use With
High Performance Tractor And Equipment Oil
Features
Formulated with only the finest quality
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 147070
- Zoro #
- G204144422
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 2 Gallon
Details
- Item
- Hydraulic Fluid
- Container Type
- Plastic
- For Use With
- High Performance Tractor And Equipment Oil
- Features
- Formulated with only the finest quality
Description
Features
- Case IH Hydraulic Fluid.
- 2 Gallon.
- Formulated With Only The Finest Quality.
- Severely Hydro Treated, High Viscosity Index.
- Paraffinic Base Oils & The Most Advanced & Rigorously Tested Additive System To Deliver Unsurpassed Protection & Performance.
- Exceptional Protection Against Wear From Microscopic Contaminants & Higher Operating Temperatures & Pressures Ensures Long Equipment Life.
- Critically Balanced Frictional Characteristics Ensure Precise Clutch & Wet Brake Operating With Unsurpassed Chatter Suppression.
- Extra Resistance To Thermal Degradation Provides Superior Protection Against Oxidation & Deposit Formation & Prevents Acid Formation For Exceptional Protection Against Rust & Corrosion.
- Case Jic-145, Hy-Tran, Ms-1207, 1208, 1209 & 1220 & Many More.
- Dimension - 6.5 x 9 x 11.62 in.
- Item Weight - 14.95 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.