Shop LUBEGEAR
See all product information
Create Account
Grease Gun, Lever Grip Handle, 14 oz, Manual
- Mfr # LG345
- Zoro # G924147055
product price:Â
$
45.35
/ea
Key Features
Power Source
Manual
Operating Pressure - Maximum
10,000 psi
Handle Style
Lever Grip
Cartridge Capacity
14 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LG345
- Zoro #
- G924147055
- UPC #
- 850940008365
- Country of Origin
- India
Details
- Item
- Grease Gun
- Power Source
- Manual
- Operating Pressure - Maximum
- 10,000 psi
- Handle Style
- Lever Grip
- Cartridge Capacity
- 14 oz
Description
This LubeGear Grease Gun creates up to 10,000 psi of pressure for heavy applications. Comes with a convenient storage feature allowing easy carrying and prevents contamination. The grease gun features a short stroke for tight work areas and the base is removable for convenience. The aluminum gun includes a non-slip vinyl grip and uses a standard 14 oz. cartridge (cartridge sold separately).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.