This item is Discontinued.

Luber-Finer Air Filter, Axial, 12-3/8in.H. LAF2523

Air Filter, Axial, 12-3/8in.H. (Discontinued)

  • Mfr # LAF2523
  • Zoro # G9776794
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LAF2523
Zoro #
G9776794
UPC #
038568614322
Country of Origin
United States

Dimensions

Height
12 3/8 in
Width
9-1/4"
Length
12-3/8"
Outside Dia.
9 1/4 in

Details

Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Heavy Duty Metal End Air Filter
Item
Air Filter

Description

Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 3/8 in, Outside Dia. 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.