Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LAF3236
Zoro #
G9776286
UPC #
038568703996
Country of Origin
Multiple
Dimensions
Height
6 3/4 in
Width
6 3/16 in
Length
8 3/4 in
Overall Length
8 25/32 in
Overall Height
6 25/32 in
Overall Width
6 3/16 in
Details
Air Filter Design
Oval
Element Only - Automotive Filters
No
Item
Automotive Air Filter
Description/Special Features
Corrugated Media Air Filter
Shape
Rectangular
Features
Corrugated Media Air Filter
Product Type
Engine Air Filter
Fit Type
Vehicle Specific
Compatible with Manufacturer Model Number
Caterpillar 414E (w/3054C Engine),Caterpillar 416D (w/3054C Engine) (S/N B2D),Caterpillar 416D (w/3054C Engine) (S/N BFP),Caterpillar 416E (w/3054C or C4.4 Engine),Caterpillar 420D (w/3054C Engine) (S/N MBH),Caterpillar 420E (w/3054C Engine),Caterpillar 420E (w/C4.4 DITA Engine),Caterpillar 422E (w/Caterpillar 3054C or C4.4 Engine),Caterpillar 424D (w/3054C Engine) (S/N CJZ,RXA),Caterpillar 428D (w/Caterpillar 3054 Engine) (S/N BNS,BNB,BMT,BLL,BXC,MBM),Caterpillar 428E (w/Caterpillar C4.4 or 3054C Engine),Caterpillar 430D,432D (w/Caterpillar 3054 Engine) (S/N BML,BNK,BLD,TDR,WEP),Caterpillar 430E (w/3054C Engine),Caterpillar 432E (w/3054C or C4.4 Engine),Caterpillar 434E (w/3054C or C4.4 Engine),Caterpillar 442D (w/3054C Engine) (S/N SMJ,TBD),Caterpillar 442E (w/Caterpllar 3054C Engine),Caterpillar 444E (w/Caterpillar C4.4 Engine),Caterpillar D3K (w/C4.4 Acert Engine),Caterpillar D4K (w/C4.4 Acert Engine),Caterpillar D5K,D5K XL (w/C4.4 Engine),GENIE GTH4013EX (w/Perkins 1104D-44T Engine),GENIE GTH4017EX (w/Perkins 1104D-44T Engine),J.C.B. TM270 (w/Perkins 1004.4 Engine),J.C.B. TM310,TM310 Agri,TM310S,TM310-WM (w/JCB444 Dieselmax Engine),J.C.B. TM320 Agri (w/JCB EcoMax 4.4L Engine),Valtra A72W (w/33DTA Engine),Valtra N82 (w/44DTA Engine),Valtra N92 (w/44DTA Engine)
Compatible Vehicle Type
Farm Equipment
Compatible Vehicle Make
Caterpillar, Genie, JCB, Valtra
Compatible Manufacturer Part Number
Caterpillar 414E (w/3054C Engine),Caterpillar 416D (w/3054C Engine) (S/N B2D),Caterpillar 416D (w/3054C Engine) (S/N BFP),Caterpillar 416E (w/3054C or C4.4 Engine),Caterpillar 420D (w/3054C Engine) (S/N MBH),Caterpillar 420E (w/3054C Engine),Caterpillar 420E (w/C4.4 DITA Engine),Caterpillar 422E (w/Caterpillar 3054C or C4.4 Engine),Caterpillar 424D (w/3054C Engine) (S/N CJZ,RXA),Caterpillar 428D (w/Caterpillar 3054 Engine) (S/N BNS,BNB,BMT,BLL,BXC,MBM),Caterpillar 428E (w/Caterpillar C4.4 or 3054C Engine),Caterpillar 430D,432D (w/Caterpillar 3054 Engine) (S/N BML,BNK,BLD,TDR,WEP),Caterpillar 430E (w/3054C Engine),Caterpillar 432E (w/3054C or C4.4 Engine),Caterpillar 434E (w/3054C or C4.4 Engine),Caterpillar 442D (w/3054C Engine) (S/N SMJ,TBD),Caterpillar 442E (w/Caterpllar 3054C Engine),Caterpillar 444E (w/Caterpillar C4.4 Engine),Caterpillar D3K (w/C4.4 Acert Engine),Caterpillar D4K (w/C4.4 Acert Engine),Caterpillar D5K,D5K XL (w/C4.4 Engine),GENIE GTH4013EX (w/Perkins 1104D-44T Engine),GENIE GTH4017EX (w/Perkins 1104D-44T Engine),J.C.B. TM270 (w/Perkins 1004.4 Engine),J.C.B. TM310,TM310 Agri,TM310S,TM310-WM (w/JCB444 Dieselmax Engine),J.C.B. TM320 Agri (w/JCB EcoMax 4.4L Engine),Valtra A72W (w/33DTA Engine),Valtra N82 (w/44DTA Engine),Valtra N92 (w/44DTA Engine)
Compatible with Mfr. Model No.
Caterpillar 414E (w/3054C Engine),Caterpillar 416D (w/3054C Engine) (S/N B2D),Caterpillar 416D (w/3054C Engine) (S/N BFP),Caterpillar 416E (w/3054C or C4.4 Engine),Caterpillar 420D (w/3054C Engine) (S/N MBH),Caterpillar 420E (w/3054C Engine),Caterpillar 420E (w/C4.4 DITA Engine),Caterpillar 422E (w/Caterpillar 3054C or C4.4 Engine),Caterpillar 424D (w/3054C Engine) (S/N CJZ,RXA),Caterpillar 428D (w/Caterpillar 3054 Engine) (S/N BNS,BNB,BMT,BLL,BXC,MBM),Caterpillar 428E (w/Caterpillar C4.4 or 3054C Engine),Caterpillar 430D,432D (w/Caterpillar 3054 Engine) (S/N BML,BNK,BLD,TDR,WEP),Caterpillar 430E (w/3054C Engine),Caterpillar 432E (w/3054C or C4.4 Engine),Caterpillar 434E (w/3054C or C4.4 Engine),Caterpillar 442D (w/3054C Engine) (S/N SMJ,TBD),Caterpillar 442E (w/Caterpllar 3054C Engine),Caterpillar 444E (w/Caterpillar C4.4 Engine),Caterpillar D3K (w/C4.4 Acert Engine),Caterpillar D4K (w/C4.4 Acert Engine),Caterpillar D5K,D5K XL (w/C4.4 Engine),GENIE GTH4013EX (w/Perkins 1104D-44T Engine),GENIE GTH4017EX (w/Perkins 1104D-44T Engine),J.C.B. TM270 (w/Perkins 1004.4 Engine),J.C.B. TM310,TM310 Agri,TM310S,TM310-WM (w/JCB444 Dieselmax Engine),J.C.B. TM320 Agri (w/JCB EcoMax 4.4L Engine),Valtra A72W (w/33DTA Engine),Valtra N82 (w/44DTA Engine),Valtra N92 (w/44DTA Engine)
For Use with Mfr Model Number
Caterpillar 414E (w/3054C Engine),Caterpillar 416D (w/3054C Engine) (S/N B2D),Caterpillar 416D (w/3054C Engine) (S/N BFP),Caterpillar 416E (w/3054C or C4.4 Engine),Caterpillar 420D (w/3054C Engine) (S/N MBH),Caterpillar 420E (w/3054C Engine),Caterpillar 420E (w/C4.4 DITA Engine),Caterpillar 422E (w/Caterpillar 3054C or C4.4 Engine),Caterpillar 424D (w/3054C Engine) (S/N CJZ,RXA),Caterpillar 428D (w/Caterpillar 3054 Engine) (S/N BNS,BNB,BMT,BLL,BXC,MBM),Caterpillar 428E (w/Caterpillar C4.4 or 3054C Engine),Caterpillar 430D,432D (w/Caterpillar 3054 Engine) (S/N BML,BNK,BLD,TDR,WEP),Caterpillar 430E (w/3054C Engine),Caterpillar 432E (w/3054C or C4.4 Engine),Caterpillar 434E (w/3054C or C4.4 Engine),Caterpillar 442D (w/3054C Engine) (S/N SMJ,TBD),Caterpillar 442E (w/Caterpllar 3054C Engine),Caterpillar 444E (w/Caterpillar C4.4 Engine),Caterpillar D3K (w/C4.4 Acert Engine),Caterpillar D4K (w/C4.4 Acert Engine),Caterpillar D5K,D5K XL (w/C4.4 Engine),GENIE GTH4013EX (w/Perkins 1104D-44T Engine),GENIE GTH4017EX (w/Perkins 1104D-44T Engine),J.C.B. TM270 (w/Perkins 1004.4 Engine),J.C.B. TM310,TM310 Agri,TM310S,TM310-WM (w/JCB444 Dieselmax Engine),J.C.B. TM320 Agri (w/JCB EcoMax 4.4L Engine),Valtra A72W (w/33DTA Engine),Valtra N82 (w/44DTA Engine),Valtra N92 (w/44DTA Engine)
Description
Automotive Air Filter, Air Filter Design Oval, Element Only - Automotive Filters No, Height 6 3/4 in, Width 6 3/16 in, Length 8 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.