Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAF24004XL
Zoro #
G9781414
UPC #
038568732217
Country of Origin
United States
Dimensions
Height
4/5 in
Width
7 4/5 in
Length
8 9/10 in
Overall Width
10 21/32 in
Overall Height
11/16 in
Overall Length
10 21/32 in
Details
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
Cabin Air Filter Dust and Odor
Item
Automotive Air Filter
Filter Design
Panel
Compatible Vehicle Type
Heavy Duty Trucks
Fit Type
Vehicle Specific
Shape
Rectangular
Product Type
Engine Air Filter
Compatible Vehicle Make
Freightliner
Compatible with Manufacturer Model Number
Freightliner Century (w/Cummins M11 Engine), Freightliner Century (w/Cummins N14 Engine), Freightliner Century (w/Detroit 60 Series Engine), Freightliner Century Class Classic (-0-0)
Use Location
Cabin
Features
Cabin Air Filter Dust and Odor
Compatible Manufacturer Part Number
Freightliner Century (w/Cummins M11 Engine), Freightliner Century (w/Cummins N14 Engine), Freightliner Century (w/Detroit 60 Series Engine), Freightliner Century Class Classic (-0-0)
Compatible with Mfr. Model No.
Freightliner Century (w/Cummins M11 Engine), Freightliner Century (w/Cummins N14 Engine), Freightliner Century (w/Detroit 60 Series Engine), Freightliner Century Class Classic (-0-0)
For Use with Mfr Model Number
Freightliner Century (w/Cummins M11 Engine), Freightliner Century (w/Cummins N14 Engine), Freightliner Century (w/Detroit 60 Series Engine), Freightliner Century Class Classic (-0-0)
Description
Automotive Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 4/5 in, Width 7 4/5 in, Length 8 9/10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.