This item is Discontinued.

Luber-Finer Air Filter, Radial, 13-7/16in.H. LAF4273MXM

Air Filter, Radial, 13-7/16in.H. (Discontinued)

  • Mfr # LAF4273MXM
  • Zoro # G9775455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAF4273MXM
Zoro #
G9775455
UPC #
038568703071
Country of Origin
United States

Dimensions

Height
13 7/16 in
Width
11-7/16"
Length
13-7/16"
Outside Dia.
11 7/16 in
Outside Diameter
11 13/32 in
Overall Height
13 13/32 in
Inside Diameter
4 25/32 in

Details

Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Radial Seal Outer Air Filter
Item
Automotive Air Filter
Filter Design
Radial Seal
Features
Outer Air Filter
Shape
Round
Fit Type
Vehicle Specific
Compatible Vehicle Make
Caterpillar
Product Type
Engine Air Filter

Description

Automotive Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 13 7/16 in, Outside Dia. 11 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.