This item is Discontinued.

Luber-Finer Fuel Filter, 7-5/8in.H.4-1/4in.dia. LFF6771SC

Fuel Filter, 7-5/8in.H.4-1/4in.dia. (Discontinued)

  • Mfr # LFF6771SC
  • Zoro # G9768132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFF6771SC
Zoro #
G9768132
UPC #
038568736123
Country of Origin
United States

Dimensions

Length
7 5/8 in
Outside Dia.
4 1/4 in
Height
7 5/8 in
Thread Size
1"-14
Overall Height
7 5/8 in
Outside Diameter
4 1/4 in
Inside Diameter
1 in

Details

Filter Design
Spin-On
For Use With
Caterpillar 3261644; Caterpillar 312DL (w/C4.2 engine) and 328D (w/C7 engine) Excavators Short version of LFF6771 with stand pipe
Fuel Type
Diesel, Gasoline
Gasket Material
Nitrile
Item
Fuel Filter
Filter Fuel Type
Diesel, Gas
Includes
(2) O-Rings
Compatible Vehicle Make
Caterpillar, Prentice
Product Type
Fuel Filter
Compatible Vehicle Type
Construction Equipment
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Compatible Fluid Type
Diesel Fuel, Gasoline

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Spin-On, Height 7 5/8 in, Length 7 5/8 in, Outside Dia. 4 1/4 in, Includes (2) O-Rings, Gasket Material Nitrile, Thread Size 1 In.-14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.