This item is Discontinued.

Luber-Finer Fuel Filter Bowl, Black, Plastic L900B

Fuel Filter Bowl, Black, Plastic (Discontinued)

  • Mfr # L900B
  • Zoro # G9988316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L900B
Zoro #
G9988316
UPC #
038568649331
Country of Origin
United States

Dimensions

Length
4.33"
Outside Dia.
1.89"

Details

Filter Design
In-Line
For Use With
Austin (1953-67), Ford British (1961-71), Triumph (1966-70) Plastic Version of a G1/4
Material
Plastic
Color
Black
Item
Fuel Filter Bowl

Description

Fuel Filter Bowl, Color Black, Material Plastic, For Use With Racor RK-30051, Glass Bowl with Sensor Port Fitting Used On LFF902, LFF903, LFF904, LFF9011, LFF9012, LFF9013 Filters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.