Zoro Homepage

Feeder, Grease, 1 Oz

  • Mfr # 302

  • Zoro # G1830726


product price: $62.59
/ea

Key Features

Capacity (Oz.)
1 fl oz
Height (In.)
3 5/8 in
NPT
1/4 in Male
Dia. (In.)
1 3/4 in
Operating Temp. (F)
-10 to 250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302
Zoro #
G1830726
UPC #
662720830208
Country of Origin
China

Dimensions

Height (In.)
3 5/8 in
Dia. (In.)
1 3/4 in
Overall Height
3 5/8 in
Connection Size
1/8 in
Overall Diameter
1 3/4 in

Details

Item
Grease Feeder
Capacity (Oz.)
1 fl oz
NPT
1/4 in Male
Operating Temp. (F)
-10 to 250
Includes
Springs
Application
For Dynamic and Vibrating Conditions
Spring Tension (PSI)
1 to 2
Material
polycarbonate
Lubrication Point Type
Single
Refillable
Yes
Feeder Capacity
1 fl oz
Grease Color
Red
Flow Rate Adjustability
Non-Adjustable
Delivery Method
Continuous
Spring Force
23.3 psi
Connection Type
NPT
Feeder Material
Aluminum
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-10 Degrees F

Description

Grease Feeder, Included Grease Type Not Applicable, Lubrication Point Type Single, Feeder Capacity 1 fl oz, Operating Temperature - Minimum -10 Degrees F, Operating Temperature - Maximum 250 Degrees F, Spring Force 23.3 psi, Connection Size 1/8 in, Pre-Filled Status Not Applicable, Connection Type NPT, Feeder Material Aluminum, Flow Rate Adjustability Non-Adjustable, Delivery Method Continuous, Includes Springs, Refillable Yes, Grease Color Red, Overall Diameter 1 3/4 in, Overall Height 3 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.