Zoro Homepage

Feeder, Grease, 2 Oz

  • Mfr # 205

  • Zoro # G1776695


product price: $41.19
/ea

Key Features

Capacity (Oz.)
2 fl oz
Height (In.)
4 5/8 in
NPT
1/8 in Male
Dia. (In.)
2 3/8 in
Operating Temp. (F)
-10 to 250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205
Zoro #
G1776695
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
4 5/8 in
Dia. (In.)
2 3/8 in
Connection Size
1/8 in
Overall Diameter
2 3/8 in
Overall Height
4 5/8 in

Details

Item
Grease Feeder
Capacity (Oz.)
2 fl oz
NPT
1/8 in Male
Operating Temp. (F)
-10 to 250
Includes
Springs
Spring Tension (PSI)
1 to 2
Material
polycarbonate
Application
For Minimal Vibration Operating Conditions
Feeder Capacity
2 fl oz
Feeder Material
Polycarbonate
Delivery Method
Continuous
Connection Type
NPT
Refillable
Yes
Grease Color
Red
Operating Temperature - Maximum
250 Degrees F
Flow Rate Adjustability
Non-Adjustable
Lubrication Point Type
Single
Spring Force
14.5 psi
Operating Temperature - Minimum
-10 Degrees F

Description

Grease Feeder, Included Grease Type Not Applicable, Lubrication Point Type Single, Feeder Capacity 2 fl oz, Operating Temperature - Minimum -10 Degrees F, Operating Temperature - Maximum 250 Degrees F, Spring Force 14.5 psi, Connection Size 1/8 in, Pre-Filled Status Not Applicable, Connection Type NPT, Feeder Material Polycarbonate, Flow Rate Adjustability Non-Adjustable, Delivery Method Continuous, Includes Springs, Refillable Yes, Grease Color Red, Overall Diameter 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.