Zoro Homepage

Feeder, Grease, 4 Oz

  • Mfr # 704

  • Zoro # G1746586


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Capacity (Oz.)
4 fl oz
Height (In.)
7 1/8 in
NPT
1/4 in Male
Dia. (In.)
3 1/4 in
Operating Temp. (F)
-10 to 450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704
Zoro #
G1746586
UPC #
662720870402
Country of Origin
China

Dimensions

Height (In.)
7 1/8 in
Dia. (In.)
3 1/4 in
Overall Diameter
3 1/4 in
Connection Size
1/8 in
Overall Height
7 1/8 in

Details

Item
Grease Feeder
Capacity (Oz.)
4 fl oz
NPT
1/4 in Male
Operating Temp. (F)
-10 to 450
Includes
Springs
Application
For Steel Mills, Foundries, Lumber Drying Kilns, Glass Plants and Metal Heating Treating Facilities
Spring Tension (PSI)
1 to 2
Lubrication Point Type
Single
Refillable
Yes
Grease Color
Yellow
Feeder Material
Aluminum
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-10 Degrees F
Feeder Capacity
4 fl oz
Spring Force
9.1 psi
Delivery Method
Continuous
Connection Type
NPT
Flow Rate Adjustability
Non-Adjustable

Description

Grease Feeder, Included Grease Type Not Applicable, Lubrication Point Type Single, Feeder Capacity 4 fl oz, Operating Temperature - Minimum -10 Degrees F, Operating Temperature - Maximum 450 Degrees F, Spring Force 9.1 psi, Connection Size 1/8 in, Pre-Filled Status Not Applicable, Connection Type NPT, Feeder Material Aluminum, Flow Rate Adjustability Non-Adjustable, Delivery Method Continuous, Includes Springs, Refillable Yes, Grease Color Yellow, Overall Diameter 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.