Zoro Homepage

1 lb, Can, Mineral, Black

  • Mfr # LUBR11316

  • Zoro # G308413424


product price: $6.29
/ea

Key Features

Application
Chassis, General Purpose, Universal Joints
Base Formulation
Mineral
Container Type
Can
Size
1 lb
Maximum Operating Temperature
608 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUBR11316
Zoro #
G308413424
UPC #
079700113167
Country of Origin
United States

Dimensions

Size
1 lb
Container Size
1 lb

Details

Application
Chassis, General Purpose, Universal Joints
Base Formulation
Mineral
Container Type
Can
Maximum Operating Temperature
608 Degrees F
Four-Ball Wear
0.35 mm
Flash Point
302 Degrees F
Dropping Point
350 Degrees F
Primary Additive
Molybdenum
NSF Rating
Not Rated
Thickener Type
Lithium
Color
Black
Series
NLGI #2
Specific Gravity
1
Item
Multipurpose Lithium Grease
Standards
CERCLA, DSL, EINECS, EPCRA, SARA, TSCA
Base Oil
Mineral
NLGI Viscosity Grade
2
Additive Included
Molybdenum
Product Type
Multipurpose Grease
Environmentally Acceptable Lubricant
No
Thickener
Lithium

Description

Multi-Purpose Lithium Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.