Fitting Swivel, 360 deg with Coupler, ST
Mfr # 05-057
Zoro # G1824825
product price: $14.19
/eaKey Features
Sub-Category
Adapters and Couplers
For Use With
Grease Control Valves, Grease Guns
Material
Steel
Max. Pressure
4,500 psi
Includes
Extension Pipe, Grease Coupler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05-057
Zoro #
G1824825
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
7/8 in
Connection Size
1/8"
Details
Sub-Category
Adapters and Couplers
Item
Fitting Swivel
For Use With
Grease Control Valves, Grease Guns
Material
Steel
Max. Pressure
4,500 psi
Includes
Extension Pipe, Grease Coupler
Features
45 Degrees Angle, Swivels in Full 360 Degrees Circle and Locks in Place
Min. Burst Pressure
4,500 psi
Working Pressure
4,500 psi
Connection Type
Threaded
Burst Pressure
4,500 psi
Connection Thread Type
NPT
Product Type
360 Degrees Swivel Coupler
Operating Pressure - Maximum
4,500 psi
Connection Thread Gender
Female
Compatible Grease Gun Type
Manual
Coupler Style
Swivel
Description
Fitting Swivel, 360 Degrees With Coupler, For Use With Grease Gun, Max. Pressure 4500 psi, Material Steel, Includes Mfr. No. 05-028 Standard Grease Coupler and 1/8" Female Inlet for Extension Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.