Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, 10 oz., Tin, Silver

  • Mfr # 75-009

  • Zoro # G3961581


product price: $6.85
/ea

Key Features

Material
Steel
Height
5 1/2 in
Spout Outside Dia.
5 1/2 in
Color
Silver
Flow Capacity
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-009
Zoro #
G3961581
UPC #
-
Country of Origin
China

Dimensions

Height
5 1/2 in
Spout Outside Dia.
5 1/2 in
Diameter
4 1/2 in
Spout Outside Diameter
1/2 in
Overall Height
5 1/2 in
Spout Length
2 in
Mouth Outside Diameter
4 1/2 in
Overall Diameter
4 1/2 in

Details

Item
Spout Funnel
Material
Steel
Color
Silver
Flow Capacity
10 oz
Application
Pouring Liquids
Total Capacity
10 oz
Function
Pouring Liquids
Bowl Capacity
10 oz
Spout Type
Straight
Finish
Galvanized Steel
Fluid Capacity
10 fl oz
Mouth Shape
Round

Description

Spout Funnel, Material Steel, Fluid Capacity 10 fl oz, Overall Diameter 4 1/2 in, Overall Height 5 1/2 in, Spout Outside Diameter 1/2 in, Spout Length 2 in, Color Silver, Flow Capacity 10 oz, Bowl Capacity 10 oz, Finish Galvanized Steel, Mouth Outside Diameter 4 1/2 in, Mouth Shape Round, Spout Type Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.