Shop LUBRIMATIC
See all product information
Create Account
Grease, 14 oz, Cartridge, Lithium Base
- Mfr # 11390
- Zoro # G111541710
product price:Â
$
14.99
/ea
Sold in multiples of 10 for
$149.90
Key Features
Application
Superior adhesion to bearing and moving parts
Net Weight
15.68 ounces
Base Lubricant
Lithium
Container Type
Cartridge
Container Capacity
14 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11390
- Zoro #
- G111541710
- UPC #
- -
- Country of Origin
- United States
- Item
- Grease
- Application
- Superior adhesion to bearing and moving parts
- Net Weight
- 15.68 ounces
- Base Lubricant
- Lithium
- Container Type
- Cartridge
- Container Capacity
- 14 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.