Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Gun, 14-5/8 in. Tool L, 4500 psi

  • Mfr # 30-800

  • Zoro # G4291981


product price: $19.19
/ea

Key Features

Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Pistol Grip
Nozzle Extension Type
Rigid Pipe and Flex Hose
Strokes Per Oz.
40.0
Bulk Capacity
4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-800
Zoro #
G4291981
UPC #
-
Country of Origin
China

Dimensions

Pipe Length
3 1/2 in
Tool Length
14 5/8 in
Hose Length
4 in
Rigid Hose Length
3 1/2 in
Overall Length
14 5/8 in
Flexible Hose Length
4 in

Details

Item
Manual Grease Gun
Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Pistol Grip
Nozzle Extension Type
Rigid Pipe and Flex Hose
Strokes Per Oz.
40.0
Bulk Capacity
4 oz
Max. Operating Pressure
4,500 psi
Cartridge Capacity
3 oz
For Use With
3 oz Grease Cartridge
Volume Per Stroke
0.025 oz.
Tube Material
Steel
Variable Stroke / Full Stroke
Variable Stroke
Includes
Hose, Pipe
Tube Color
Silver
Tether Capable
Not Tether Capable
Application
Lubricating Grease Fittings on Vehicles and Equipment
Features
No-Slip Grip and Unmatched Ease of Use
Volume per Stroke
1 oz
Strokes per Oz.
40
Tether Style
Not Tether Capable
Product Type
Mini Manual Grease Gun
Strokes per Oz
40
Operating Pressure - Maximum
4,500 psi
Barrel Material
Steel
Barrel Color
Silver
Stroke Type
Variable Stroke
Loading Method
Cartridge, Suction
Handle Style
Pistol-Grip
Hose Type
Flexible, Rigid
Tether Capabilities
Not Tether Capable

Description

Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Suction, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes per Oz. 40, Max. Operating Pressure 4,500 psi, Cartridge Capacity 3 oz, Bulk Capacity 4 oz, Pipe Length 3 1/2 in, Hose Length 4 in, Silver, Tube Material Steel, Tether Style Not Tether Capable, Variable Stroke / Full Stroke Variable Stroke, 1 oz, Tool Length 14 5/8 in, For Use With 3 oz Grease Cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.