Zoro Homepage

Grease Gun Fitting Kit, Steel, 12000 psi

  • Mfr # 05-060

  • Zoro # G4291975


product price: $25.29
/ea

Key Features

Sub-Category
Grease Gun Barrels
Size
1/8 in FNPT
For Use With
Grease Gun
Working Pressure
12,000 psi
Min. Burst Pressure
1,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05-060
Zoro #
G4291975
UPC #
-
Country of Origin
China

Dimensions

Size
1/8 in FNPT

Details

Sub-Category
Grease Gun Barrels
Item
Grease Gun Fitting Kit
For Use With
Grease Gun
Working Pressure
12,000 psi
Min. Burst Pressure
1,000 psi
Material
Steel
Connection
1/8 in FNPT
Max. Pressure
12,000 psi
Includes
6 in Flexible Whip Hose, Bleeder Valve, Grease Injector Needle, Needle Nose Dispenser and Grease Coupler Cap Reusable Box, Rubber Seal-Off Dispenser, Standard Grease Coupler
Product Type
Grease Gun Accessory Kit
Compatible Product Type
Grease Guns

Description

Grease Gun Fitting Kit, Includes 6 in Flexible Whip Hose, Bleeder Valve, Grease Injector Needle, Needle Nose Dispenser and Grease Coupler Cap Reusable Box, Rubber Seal-Off Dispenser, Standard Grease Coupler, For Use With Grease Gun

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.