Zoro Homepage

Grease Gun Injector Needle, 18 x 1-1/2in

  • Mfr # 05-037

  • Zoro # G1824859


product price: $4.95
/ea

Key Features

Sub-Category
Injector Needles and Needle Nozzles
Size
18 ga x 1 1/2 in
For Use With
Grease Gun
Material
Steel
Max. Pressure
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05-037
Zoro #
G1824859
UPC #
-
Country of Origin
China

Dimensions

Size
18 ga x 1 1/2 in
Overall Diameter
1/4 in
Needle Tip Diameter
0 in
Needle Length
1 1/2 in

Details

Sub-Category
Injector Needles and Needle Nozzles
Item
Injector Needle
For Use With
Grease Gun
Material
Steel
Max. Pressure
3,000 psi
Features
Lubricates in Tight Places such as Universal Joints and Sealed Bearings
Working Pressure
3,000 psi
Includes
Grease Fitting, Protective Plastic
Min. Burst Pressure
3,000 psi
Connection Thread Type
SAE
Connection Type
Zerk
Product Type
Needle Nose Dispenser
Connection Thread Gender
Male
Compatible with Manufacturer Model Number
05-060, 05-065
Operating Pressure - Maximum
3,000 psi
Burst Pressure
3,000 psi
Compatible Manufacturer Part Number
05-060, 05-065
Compatible Manufacturer Model Number
05-060, 05-065
Compatible with Manufacturer Model No.
05-060, 05-065
Compatible with Mfr. Model No.
05-060, 05-065
For Use with Mfr Model Number
05-060, 05-065
For Use With Mfr. Model Number
05-060, 05-065
Compatible Pump Manufacturer Part Number
05-060, 05-065
Compatible Mfr. Model Number
05-060, 05-065

Description

Grease Gun Injector Needle, For Use With Grease Gun, Size 18 x 1-1/2 In., Max. Pressure 3000 psi, Material Steel, Features Stainless Steel, 18 Gauge x 1-1/2 In. Long Needle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.