Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Gun, Lever, 16oz Bulk

  • Mfr # 30-200

  • Zoro # G1824789


product price: $20.29
/ea

Key Features

Grease Gun Loading Method
Bulk, Cartridge
Grease Gun Handle Style
Lever
Nozzle Extension Type
Rigid Pipe
Strokes Per Oz.
40.0
Bulk Capacity
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-200
Zoro #
G1824789
UPC #
-
Country of Origin
China

Dimensions

Pipe Length
4 in
Tool Length
14 63/100 in
Rigid Hose Length
5 3/8 in
Overall Length
14 5/8 in

Details

Item
Manual Grease Gun
Grease Gun Loading Method
Bulk, Cartridge
Grease Gun Handle Style
Lever
Nozzle Extension Type
Rigid Pipe
Strokes Per Oz.
40.0
Bulk Capacity
16 oz
Max. Operating Pressure
6,000 psi
Cartridge Capacity
14 oz
Tube Material
Steel
Tether Capable
Not Tether Capable
Features
Do-it-Yourself Automotive Use
Application
Agriculture, Automotive, Industrial
For Use With
Any Greaseable Fitting
Tube Color
Black
Variable Stroke / Full Stroke
Variable Stroke
Includes
5 3/8 in Angled Pipe and Coupler
Strokes per Oz.
40
Tether Style
Not Tether Capable
Volume per Stroke
1 oz
Product Type
Manual Grease Gun
Handle Style
Lever-Grip
Loading Method
Cartridge, Suction
Stroke Type
Variable Stroke
Operating Pressure - Maximum
6,000 psi
Barrel Material
Steel
Strokes per Oz
40
Tether Capabilities
Not Tether Capable
Barrel Color
Black
Hose Type
Rigid
Rigid Hose Style
Angled

Description

Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 40, Max. Operating Pressure 6,000 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Pipe Length 4 in, Black, Tube Material Steel, Tether Style Not Tether Capable, Variable Stroke / Full Stroke Variable Stroke, 1 oz, Tool Length 14 63/100 in, For Use With Any Greaseable Fitting, Application Agriculture, Automotive, Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.