Grease Gun, Lever Grip, 10,000 psi, 14 oz
- Mfr # 30-465
- Zoro # G411362343
product price:Â
$
44.25
/ea
Key Features
Operating Pressure - Maximum
10,000 psi
Cartridge Capacity
14 oz
Handle Style
Lever Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30-465
- Zoro #
- G411362343
- UPC #
- -
- Country of Origin
- China
Details
- Operating Pressure - Maximum
- 10,000 psi
- Cartridge Capacity
- 14 oz
- Handle Style
- Lever Grip
- Item
- Grease Gun
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.