Zoro Homepage

Mini Grease Gun Kit, Pistol Grip, 3oz Bulk

  • Mfr # 30-132

  • Zoro # G1824798


product price: $20.29
/ea

Key Features

Grease Gun Loading Method
Bulk, Cartridge
Grease Gun Handle Style
Pistol Grip
Nozzle Extension Type
Rigid Pipe
Bulk Capacity
3 oz
Max. Operating Pressure
3,600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-132
Zoro #
G1824798
UPC #
-
Country of Origin
China

Dimensions

Pipe Length
3 1/2 in
Tool Length
6 3/8 in
Overall Length
6 3/8 in
Rigid Hose Length
5 1/2 in

Details

Item
Manual Grease Gun
Grease Gun Loading Method
Bulk, Cartridge
Grease Gun Handle Style
Pistol Grip
Nozzle Extension Type
Rigid Pipe
Bulk Capacity
3 oz
Max. Operating Pressure
3,600 psi
Cartridge Capacity
3 oz
Features
Variable Stroke, Ideal for Do-It-Yourself Automotive, Industrial, Farm, RV and Marine Applications
Variable Stroke / Full Stroke
Variable Stroke
Includes
Coupler
Application
Agriculture, Automotive, Industrial
Tube Material
Steel
Tether Capable
Not Tether Capable
For Use With
Any Greaseable Fitting
Tube Color
Black
Tether Style
Not Tether Capable
Strokes per Oz.
40
Volume per Stroke
1 oz
Product Type
Mini Manual Grease Gun
Barrel Color
Black
Strokes per Oz
40
Loading Method
Cartridge, Suction
Rigid Hose Style
Straight
Tether Capabilities
Not Tether Capable
Handle Style
Pistol-Grip
Stroke Type
Variable Stroke
Hose Type
Rigid
Operating Pressure - Maximum
3,500 psi
Barrel Material
Steel

Description

Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 40, Max. Operating Pressure 3,600 psi, Cartridge Capacity 3 oz, Bulk Capacity 3 oz, Pipe Length 3 1/2 in, Black, Tube Material Steel, Tether Style Not Tether Capable, Variable Stroke / Full Stroke Variable Stroke, 1 oz, Tool Length 6 3/8 in, For Use With Any Greaseable Fitting, Application Agriculture, Automotive, Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.