Zoro Homepage

Swivel Filter Wrench

  • Mfr # 70-623

  • Zoro # G3222816


product price: $10.15
/ea

Key Features

Includes
Non Slip Grip
Color
Black, Gray
Capacity
Fits 2-13/16 to 3-5/32" std., 71 to 80mm dia. filters
Features
Non-Sparking
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-623
Zoro #
G3222816
UPC #
-
Country of Origin
United States

Dimensions

For Outside Diameter
2 13/16 in to 3 5/32 in
Strap Width
3 3/8 in
Compatible Filter Diameter - Minimum
2 13/16 in
Compatible Filter Diameter - Maximum
3 5/32 in
Overall Length
11 7/8 in
Handle Length
5 in
Strap Length
3 3/8 in

Details

Item
Swivel Filter Wrench
Includes
Non Slip Grip
Color
Black, Gray
Capacity
Fits 2-13/16 to 3-5/32" std., 71 to 80mm dia. filters
Features
Non-Sparking
Nonsparking
No
Non-Magnetic
No
Oil Filter Wrench Type
Oil Filter Wrench with Handle
Handle Color
Black
Filter Capacity
2 13/16 in to 3 5/32 in
Strap Material
Alloy Steel
Tool Type
Oil Filter Wrench Strap
Strap Color
Silver
Tether Style
Not Tether Capable
Handle Material
Metal, Plastic
Adjustment Type
Automatic

Description

Swivel Filter Wrench, Oil Filter Wrench with Handle, For Outside Diameter 2 13/16 in to 3 5/32 in, Handle Length 5 in, Strap Width 3 3/8 in, Strap Length 3 3/8 in, Strap Material Alloy Steel, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.