This item is Discontinued.

Lubrimatic White Lithium Grease, 14 oz, Cartridge, Ivory 11354

White Lithium Grease, 14 oz, Cartridge, Ivory (Discontinued)

  • Mfr # 11354
  • Zoro # G2578581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11354
Zoro #
G2578581
UPC #
079700113549
Country of Origin
United States

Dimensions

Container Size
14 oz
Size/Net Weight
14 oz
Size
14 oz

Details

Item
White Lithium Grease
Container Type
Cartridge
Color
Ivory
Flash Point
302 Degrees F
Specific Gravity
0.90
Lubricant NSF Rating
Not Rated
Grease Thickener
Lithium
NLGI Grade
2
Dropping Point
393 Degrees F
Flash Point (F)
302 Degrees F
Base Oil
Mineral
Four-Ball Wear
0.53mm
Min. Operating Temp.
0 Degrees F
Type
Lithium Grease
Grease Container
Cartridge
Max. Operating Temp.
280 Degrees F
Application
General Home, Shop, Automotive, Agricultural and Industrial
Timken OK Load
Not Specified
Grease Color
White
Series
White Lithium Grease
Features
Silicone-Free Formula
Product Type
Grease
Additive Included
Zinc Additive

Description

White Lithium Grease, Product Type Grease, Series White Lithium Grease, Container Type Cartridge, Container Size 14 oz, Standards -, Color Ivory, Additives Included Zinc Additive, Dropping Point 393 Degrees F, Features Silicone-Free Formula, Flash Point 302 Degrees F, Specific Gravity 0.90, Timken OK Load Not Specified

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.