Zoro Homepage

11 oz, Aerosol Can, Mineral, Black

  • Mfr # LBRP152063

  • Zoro # G609615831


product price: $30.49
/ea
Sold in multiples of 12 for $365.88

Key Features

Application
Gears
ISO Viscosity Grade
220
Base Formulation
Mineral
Container Type
Aerosol Can
Size
11 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBRP152063
Zoro #
G609615831
UPC #
089215215201
Country of Origin
United States

Dimensions

Size
11 oz
Container Size
11 oz

Details

Application
Gears
ISO Viscosity Grade
220
Base Formulation
Mineral
Container Type
Aerosol Can
Min. Operating Temp.
20 Degrees F
Maximum Operating Temperature
275 Degrees F
Dropping Point
370 Degrees F
Thickener Type
Lithium
Color
Black
Standards
ISO-21469, ISO-9001
Base Oil
Mineral
Item
Gear Shield Lubricant
Series
Spray-Lube "A"
Product Type
Open Gear Grease
Minimum Operating Temperature
20 Degrees F
Thickener
Lithium
NLGI Viscosity Grade
3

Description

Gear Shield Lubricant,Aerosol Can,11 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.