Zoro Homepage

11 oz, Aerosol Can, Mineral, White

  • Mfr # L0034-063

  • Zoro # G809615761


product price: $30.39
/ea
Sold in multiples of 12 for $364.68

Key Features

Application
Multipurpose
ISO Viscosity Grade
68
Base Formulation
Mineral
Container Type
Aerosol Can
Size
11 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0034-063
Zoro #
G809615761
UPC #
-
Country of Origin
United States

Dimensions

Size
11 oz
Container Size
11 oz

Details

Application
Multipurpose
ISO Viscosity Grade
68
Base Formulation
Mineral
Container Type
Aerosol Can
Min. Operating Temp.
5 Degrees F
Maximum Operating Temperature
120 Degrees F
Dropping Point
380 Degrees F
Primary Additive
Zinc
Thickener Type
Lithium
Color
White
Item
White Lithium Grease
Base Oil
Mineral
Standards
ISO-21469, ISO-9001
Series
Spray-Lube "A"
Thickener
Lithium
Product Type
Multipurpose Grease
NLGI Viscosity Grade
1
Minimum Operating Temperature
5 Degrees F
Additive Included
Diphenylamine, Zinc

Description

White Lithium Grease,Aerosol Can,11 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.