Zoro Homepage

15 oz, Cartridge, Mineral, Black

  • Mfr # L0106-098

  • Zoro # G009615813


product price: $17.99
/ea

Key Features

ISO Viscosity Grade
220
Base Formulation
Mineral
Container Type
Cartridge
Size
15 oz
Min. Operating Temp.
20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0106-098
Zoro #
G009615813
UPC #
-
Country of Origin
United States

Dimensions

Size
15 oz
Container Size
15 oz

Details

ISO Viscosity Grade
220
Base Formulation
Mineral
Container Type
Cartridge
Min. Operating Temp.
20 Degrees F
Maximum Operating Temperature
275 Degrees F
Flash Point
474 Degrees F
Dropping Point
370 Degrees F
Primary Additive
Zinc
Thickener Type
Lithium
Color
Black
Base Oil
Mineral
Item
Lithium-Polymer Grease
Standards
ISO-21469, ISO-9001
Series
Spray-Lube "A"
NLGI Viscosity Grade
2
Product Type
Multipurpose Grease
Thickener
Lithium
Minimum Operating Temperature
20 Degrees F
Additive Included
Zinc

Description

Lithium-Polymer Grease,Cartridge,15 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.