5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 20 SAE

  • Mfr # L1021-060

  • Zoro # G401865298


product price:  $410.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
Container Type
Pail
ISO Viscosity Grade
46
SAE Grade
20
Application
Industrial and Marine (Vessel General Permit) Applications Requiring Environmental Sensitivity, Water Solubility, Fire Resistance, and Excellent Anti-Wear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L1021-060
Zoro #
G401865298
UPC #
89215000807
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Hydraulic Oil
Container Type
Pail
ISO Viscosity Grade
46
SAE Grade
20
Application
Industrial and Marine (Vessel General Permit) Applications Requiring Environmental Sensitivity, Water Solubility, Fire Resistance, and Excellent Anti-Wear
Green Environmental Attribute
Readily Biodegradable
Type
Oil
Color
Yellow to Orange
Series
BIO-SYNXTREME HF
Flash Point
594°F
Green Certification or Other Recognition
US EPA Vessel General Permit (VGP); OECD 301F
Four Ball Weld Load
160 kg
Viscosity @ 100 C (cSt)
9.8
Viscosity @ 40 C (cSt)
46
Fire Point
600°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.