Zoro Homepage

Agma 6Ep Multi-Vis Gear Oil

  • Mfr # L0124-035

  • Zoro # G000663295


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Lubricant Type
Oil
ISO Viscosity Grade
320
Container Type
Pail
Size
35 lb
Flash Point
380°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0124-035
Zoro #
G000663295
UPC #
89215512409
Country of Origin
United States

Dimensions

Size
35 lb

Details

Lubricant Type
Oil
ISO Viscosity Grade
320
Container Type
Pail
Flash Point
380°F
Pour Point
-25°F
Series
APG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.