Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apg-140, Drum, Agma 7Ep Gear Oil

  • Mfr # L0119-040

  • Zoro # G601865616


product price: $3,534.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

SAE Grade
85W-140
ISO Viscosity Grade
460
Series
APG
Flash Point
405°F
Application
Worm Gear Boxes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0119-040
Zoro #
G601865616
UPC #
89215411917
Country of Origin
United States

Details

Item
Gear Oil
SAE Grade
85W-140
ISO Viscosity Grade
460
Series
APG
Flash Point
405°F
Application
Worm Gear Boxes
Pour Point
0°F
Container Type
Drum
AGMA Number
7EP
Viscosity @ 100 C (cSt)
31
Viscosity @ 100 F (SUS)
2220
Fire Point
440°F
API Gravity
26
Viscosity @ 40 C (cSt)
410
Viscosity @ 210 F (SUS)
152

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.