Shop PETROCHEM

55 gal Gear Oil Drum 460 ISO Viscosity, 140 SAE, Clear

  • Mfr # FOODSAFE GEAR FG-460-055
  • Zoro # G3520526

product price: 
$
4,989.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

SAE Grade
140
Container Size
55 gal
ISO Viscosity Grade
460
Base Oil
Semi-Synthetic
Series
GEAR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FOODSAFE GEAR FG-460-055
Zoro #
G3520526
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
SAE Grade
140
ISO Viscosity Grade
460
Base Oil
Semi-Synthetic
Series
GEAR
Color
Clear
Flash Point
446 Degrees F
Application
Bakeries,Beverage Canning,Bottling Operations,Dairy Operations,Food Processing Equipment,Fruit and Vegetable Processing,Meat and Poultry Processing,Pharmaceutical Plants,Proofer Ovens
Specific Gravity
0.883
Container Style
Drum
Standards
,,FDA approved
Viscosity Index
129
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Timken OK Load
Not Specified
Item - Gear Oil
Gear Oil
Extreme Pressure Use
No
Max. Operating Temp.
445 Degrees F
Pour Point
-1 Degrees F
Container Type
Drum
Four-Ball Wear
Not Specified
AGMA Standard
7
Lubricant NSF Rating
H1 Food Grade
Min. Operating Temp.
0 Degrees F
NSF Rating
H1
Minimum Operating Temperature
0 Degrees F
Environmentally Acceptable Lubricant
Yes
SAE Viscosity Grade
140
Maximum Operating Temperature
445 Degrees F
Wire Color
Clear

Description

Semi-Synthetic Gear Lubricant, Food Grade, 55 Gal., SAE Grade 140, Viscosity Index 129, ISO Viscosity Grade 460, Temp. Range 0 to 485 F, Flash Point 445 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Gear Systems Operating in the Food Processing Industries, Standards NSF H-1, Flash Point 230 C, Pour Point -18 C, Viscosity 483 cSt @ 40 C, Viscosity 40.2 cSt @100 C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.