Apg-75, 35 Lb Pail, Sae 75W Ep Gear Oil

  • Mfr # L0116-035

  • Zoro # G901865965


product price: $349.00
/ea
Free Shipping & Returns

Key Features

SAE Grade
75W
Container Size
35 lb
ISO Viscosity Grade
32
Series
APG
Flash Point
350°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0116-035
Zoro #
G901865965
UPC #
089215511600
Country of Origin
United States

Dimensions

Container Size
35 lb

Details

Item
Gear Oil
SAE Grade
75W
ISO Viscosity Grade
32
Series
APG
Flash Point
350°F
Container Type
Pail
Pour Point
-55°F
Viscosity @ 210 F (SUS)
44
Viscosity @ 40 C (cSt)
31
Viscosity @ 100 F (SUS)
152
Viscosity @ 100 C (cSt)
5.5
API Gravity
23.4
Fire Point
365°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.