Shop LUBRIPLATE
See all product information
Create Account
Apg-80, 35 Lb Pail, Agma 2Ep Gear Oil
- Mfr # L0117-035
- Zoro # G501865617
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
SAE Grade
80W
Container Size
35 lb
ISO Viscosity Grade
68
Series
APG
Flash Point
380 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0117-035
- Zoro #
- G501865617
- UPC #
- 89215511709
- Country of Origin
- United States
Dimensions
- Container Size
- 35 lb
Details
- Item
- Gear Oil
- SAE Grade
- 80W
- ISO Viscosity Grade
- 68
- Series
- APG
- Flash Point
- 380 Degrees F
- Container Type
- Pail
- Pour Point
- -35°F
- Viscosity @ 100 F (SUS)
- 356
- Viscosity @ 40 C (cSt)
- 67
- Viscosity @ 100 C (cSt)
- 9
- API Gravity
- 28
- Viscosity @ 210 F (SUS)
- 58
- Fire Point
- 440°F
- AGMA Number
- 2-3EP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.