Shop PETROCHEM

55 gal Gear Oil Drum 220 ISO Viscosity, 90 SAE, Clear

  • Mfr # GEARSYN FGG-220-055
  • Zoro # G9857732

product price: 
$
5,082.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

SAE Grade
90
ISO Viscosity Grade
220
Base Oil
Synthetic
Base
Full Synthetic
Series
GEARSYN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GEARSYN FGG-220-055
Zoro #
G9857732
UPC #
-
Country of Origin
United States
Item
Gear Oil
SAE Grade
90
ISO Viscosity Grade
220
Base Oil
Synthetic
Base
Full Synthetic
Series
GEARSYN
Sub-Category
Food Safe Lubricants
Color
Clear
Flash Point
520 Degrees F
Application
,Food Processing Equipment
Specific Gravity
0.848
Container Style
Drum
Standards
,USDA
Min. Operating Temp.
-30 Degrees F
Item - Gear Oil
Gear Oil
Timken OK Load
Not Specified
Pour Point
-40 Degrees F
Viscosity Index
158
Lubricant NSF Rating
H1 Food Grade
Max. Operating Temp.
585 Degrees F
Container Type
Drum
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Four-Ball Wear
Not Specified
AGMA Standard
5
Extreme Pressure Use
No
NSF Rating
H1
SAE Viscosity Grade
90
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
585 Degrees F
Environmentally Acceptable Lubricant
Yes
Wire Color
Clear

Dimensions

Container Size
55 gal

Description

Synthetic Gear Lubricant, Food Grade, 55 Gal., SAE Grade 90, Viscosity Index 158, ISO Viscosity Grade 220, Temp. Range -30 to 585 F, Flash Point 520 F, Pour Point -40 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Gear Systems Operating in the Food Processing Industries, Standards NSF H-1, Flash Point 270 C, For Use With Gear Systems, Pour Point -40 C, Viscosity 212 cSt @ 40 C, Viscosity 26.4 cSt @100 C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.