Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apg-80W-90, Drum, Agma 3Ep Gear Box Fluid

  • Mfr # L0030-040

  • Zoro # G401865304


product price: $4,002.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

ISO Viscosity Grade
150
Series
APG
Color
Amber
Flash Point
380°F
Application
Automotive Type Hypoid Gears
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0030-040
Zoro #
G401865304
UPC #
89215403011
Country of Origin
United States

Details

Item
Gear Box Fluid
ISO Viscosity Grade
150
Series
APG
Color
Amber
Flash Point
380°F
Application
Automotive Type Hypoid Gears
Pour Point
-35°F
Container Type
Drum
API Gravity
26.2
Viscosity @ 100 F (SUS)
720
Fire Point
410°F
Viscosity @ 210 F (SUS)
84
Viscosity @ 40 C (cSt)
144
Viscosity @ 100 C (cSt)
15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.