Shop PETROCHEM

5 gal Gear Oil Pail 460 ISO Viscosity, Not Specified SAE, White

  • Mfr # FOODSAFE FMO 460-005
  • Zoro # G5877952

product price: 
$
335.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
Not Specified
Container Size
5 gal
ISO Viscosity Grade
460
Base Oil
Mineral
Series
FMO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FOODSAFE FMO 460-005
Zoro #
G5877952
UPC #
-
Country of Origin
United States
Item
Gear Oil
SAE Grade
Not Specified
ISO Viscosity Grade
460
Base Oil
Mineral
Series
FMO
Color
White
Flash Point
450 Degrees F
Application
,Bearings,Blowers,Heavy Duty Chains,Slideways and Guide Post
Container Style
Pail
Standards
,ASTM
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
AGMA Standard
7
Timken OK Load
Not Specified
Container Type
Pail
Pour Point
10 Degrees F
Four-Ball Wear
0.45 mm
Extreme Pressure Use
No
Lubricant NSF Rating
H1 Food Grade
Item - Gear Oil
Gear Oil
Viscosity Index
98
Max. Operating Temp.
450 Degrees F
Min. Operating Temp.
10 Degrees F
NSF Rating
H1
SAE Viscosity Grade
460
Minimum Operating Temperature
10 Degrees F
Maximum Operating Temperature
450 Degrees F
Environmentally Acceptable Lubricant
Yes
Wire Color
White

Dimensions

Container Size
5 gal

Description

Mineral Gear Oil, Food GradeContainer Type Pail, Size 5 gal., Size/Net Weight 36 lb.Viscosity Index 98, ISO Viscosity Grade 460, Viscosity (SUS @ 100 F) 2150, Viscosity (SUS @ 200 F) 120Temp. Range 10 to 450 Degrees F, Flash Point (F) 450, Pour Point (F) 10, White Mineral Oil, Enclosed gearboxes, heavy duty chains, bearings, blowers, slideways and guide post, NSF H-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.