Zoro Homepage

Automotive Grease, 16 oz, Grade2

  • Mfr # L0102-004

  • Zoro # G422254613


product price: $32.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0102-004
Zoro #
G422254613
UPC #
089215710218
Country of Origin
United States

Description

Automotive Grease, Product Type Lubricant, Series 1200-2, Container Type Tub, Container Size 16 oz, For Use On Chassis Points, Wheel Bearings, ISO Viscosity Grade 150, NLGI Viscosity Grade 2, Thickener Type Lithium, Standards ISO, Color White, Product Form Paste, Dropping Point 400 Degrees F, Features Non-Corrosive Extreme Pressure Properties, Waterproof, Resistance Properties Corrosion Resistant, Oxidation Resistant, Rust Resistant, Timken OK Load 65, Viscosity @ 100 Deg C 17 cSt

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.