Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0102-098
Zoro #
G922254434
UPC #
089215310203
Country of Origin
United States
Description
Automotive Grease, Product Type Lubricant, Series 1200-2, Container Type Cartridge, Container Size 14.5 oz, For Use On Chassis Points, Wheel Bearings, ISO Viscosity Grade 150, NLGI Viscosity Grade 2, Thickener Type Lithium, Standards ISO, Color White, Product Form Paste, Dropping Point 400 Degrees F, Features Non-Corrosive Extreme Pressure Properties, Waterproof, Resistance Properties Corrosion Resistant, Oxidation Resistant, Rust Resistant, Timken OK Load 65, Viscosity @ 100 Deg C 17 cSt
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.