Zoro Homepage

Bio-Synxtreme Hf-32, 5 Gal Pail

  • Mfr # L1020-060

  • Zoro # G005831521


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Lubricant Type
Oil
ISO Viscosity Grade
32
Container Type
Pail
Size
5 gal
Flash Point
520°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1020-060
Zoro #
G005831521
UPC #
89215000784
Country of Origin
United States

Dimensions

Size
5 gal

Details

Lubricant Type
Oil
ISO Viscosity Grade
32
Container Type
Pail
Flash Point
520°F
Color
Yellow to Orange
Series
BIO-SYNXTREME HF
Lubricant Application
Industrial And Marine (Vessel General Permit) Applications Requiring Environmental Sensitivity, Water Solubility, Fire Resistance, and Excellent Anti-Wear
Green Certification or Other Recognition
US EPA Vessel General Permit (VGP); OECD 301F
SAE Grade
10
Green Environmental Attribute
Readily Biodegradable

Description

Biodegradable synthetic hydraulic oil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.