Biobased Hyd Oil 32, 5 Gal Pail

  • Mfr # L1050-060

  • Zoro # G105831544


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Lubricant Type
Oil
ISO Viscosity Grade
32
Container Type
Pail
Flash Point
457°F
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1050-060
Zoro #
G105831544
UPC #
89215000845
Country of Origin
United States

Details

Lubricant Type
Oil
ISO Viscosity Grade
32
Container Type
Pail
Flash Point
457°F
Color
Yellow
SAE Grade
10
Green Environmental Attribute
USDA BioPreferred Program
Green Certification or Other Recognition
Ultimately biodegradable PW1
Container Capacity
5 gal
Application
Mobile and Stationary Hydraulic Vane, Piston and Gear-Type Pumps

Description

Biodegradable hydraulic fluid, ISO-32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.