Shop LUBRIPLATE
See all product information
Create Account
Calcium Complex Grease; Bearing; Cartridge; Semi Solid; Anti-Friction Bearing; Tan; 14.5 Oz
- Mfr # HD-1 15.5OZ CART ; L0402-098
- Zoro # G512511206
product price:Â
$
37.59
/ea
Key Features
Container Type
Cartridge
NSF Rating
H2
Flash Point
232 Degrees C
Color
Tan
Application
Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD-1 15.5OZ CART ; L0402-098
- Zoro #
- G512511206
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Grease
- Container Type
- Cartridge
- NSF Rating
- H2
- Flash Point
- 232 Degrees C
- Color
- Tan
- Application
- Bearing
- Container Capacity
- 14.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.