Chain Lubricant, 1 gal, Jug, Liquid
Mfr # L0983-057
Zoro # G116286869
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Container Type
Jug
NSF Rating
H1
Color
White
Primary Additives
Polyalphaolefin
Metal Detectable Container
Not Metal Detectable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0983-057
Zoro #
G116286869
UPC #
089215698318
Country of Origin
United States
Details
Container Type
Jug
NSF Rating
H1
Color
White
Primary Additives
Polyalphaolefin
Metal Detectable Container
Not Metal Detectable
Item
Chain Lubricant
Operating Temperature - Minimum
-35 Degrees F
Operating Temperature - Maximum
545 Degrees F
For Use On Plastics
Recommended for Plastics
Odor
Not Odorless
Series
LUBRIPLATE SFGO Ultra
Container Capacity
1 gal
Standards
NSF
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Base Lubricant
Synthetic Oil
Physical Form
Liquid
Compatible Product Type
Chain, Open Gear
Description
Fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.