Shop LUBRIPLATE
See all product information
Create Account
Chain & Wire Rope Lubricant, 1 gal, Jug, 4 PK
- Mfr # L0720-057
- Zoro # G101865543
product price:Â
$
232.99
/pk of 4, $58.25/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Lubricant Type
Oil
Container Capacity
1 gal
ISO Viscosity Grade
68
Flash Point
395 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0720-057
- Zoro #
- G101865543
- UPC #
- 89215672011
- Country of Origin
- United States
- Container Type
- Jug
- Lubricant Type
- Oil
- Container Capacity
- 1 gal
- ISO Viscosity Grade
- 68
- Flash Point
- 395 Degrees F
- Application
- Chain Saws
- Pour Point
- -30°F
- SAE Grade
- 20
- Item
- Chain & Wire Rope Lubricant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.